missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Conical Centrifuge Tubes
Graduated tubes with conical bottom
Brand: Axygen™ SCT-50ML-500
121.05 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : 68
Additional Details : Weight : 11.34000kg
Description
- Rated to 12,000 RCF
- Printed graduations and writing area for sample identification
- Screw caps can be closed with one hand.
- Sterile options are also available.
- RNase-/DNase-free
- Nonpyrogenic
Specifications
Centrifuge Tube | |
Screw Cap | |
Not Autoclavable | |
Clear | |
For sample identification | |
50/Pk. | |
Non-sterile | |
Screw Cap |
12,000 x g | |
HDPE | |
50 mL | |
Polypropylene | |
Screw cap | |
Bag | |
Yes | |
Cylindrical |