missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Conical Centrifuge Tubes
Graduated tubes with conical bottom
£133.00 - £144.00
Specifications
Max. RCF | 12,000 x g |
---|---|
Cap Style | Screw Cap |
Autoclavable | Not Autoclavable |
Color | Clear |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
11324175
|
Axygen™
SCT-15ML-500 |
15 mL | 25 Tubes and caps/Rack; 20 Racks/Cs. |
£144.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
11354205
|
Axygen™
SCT-50ML-500 |
50 mL | Bag |
£133.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
Description
- Rated to 12,000 RCF
- Printed graduations and writing area for sample identification
- Screw caps can be closed with one hand.
- Sterile options are also available.
- RNase-/DNase-free
- Nonpyrogenic
Specifications
12,000 x g | |
Not Autoclavable | |
Polypropylene | |
Screw cap |
Screw Cap | |
Clear | |
For sample identification | |
Non-sterile |