missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Eppendorf™ Compatible Pipet Tips
Compatible with Eppendorf and Biohit pipets
Brand: Axygen TE-1004-B-R
303.43 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : 68
Additional Details : Weight : 6.80000kg
Description
- Available in sterile or nonsterile forms
- e-Beam irradiated to prevent product degradation
- Maxymum recovery tips allows complete sample retrieval and greater tip-to-tip precision
- Graduation marks at 110μL and 500μL, allows visual confirmation of pipettor draw volume
- Volume: 1000μL
- Color: Blue
Specifications
1000 μL | |
Blue | |
Eppendorf | |
Eppendorf | |
110 and 500μL |
Non-sterile | |
Rack | |
Racked | |
Yes |