Learn More
Axygen™ Low Profile 8-Strip PCR Tubes
Axygen™ brand low profile 8-strip PCR tubes are ideal for low sample volume reactions.
Brand: Axygen™ PCR-0108-LP-W
Code : NEW
Additional Details : Weight : 2.72000kg
Description
Using highly polished and precise molds, our tubes ensure precise thermal transfer and a leak-proof seal with a choice of strip caps.
- Low profile design results in faster and more efficient PCR reactions
- Ideal for 0.1mL thermal cyclers
- Available in white or clear
- Real time optimized clear PCR 8-strip caps, domed 8-strip caps and 8-strip frosted flat caps
- Certified DNase-/RNase-free and nonpyrogenic
- Recommended volume range = 5μL to 125μL
Specifications
RNase, DNase and non-pyrogenic free | |
0.1 mL | |
0.1 mL thermal cycler for low sample volume reactions | |
Non-sterile | |
Strip |
White | |
125/Pk. | |
Conical | |
Polypropylene | |
Thin Wall 8-Strip PCR Tube |