missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Low Profile 8-Strip PCR Tubes
Axygen™ brand low profile 8-strip PCR tubes are ideal for low sample volume reactions.
£117.00 - £1500.00
Specifications
Certifications/Compliance | RNase, DNase and non-pyrogenic free |
---|---|
Volume (Metric) | 0.1 mL |
Quantity | 125/Pk. |
For Use With (Equipment) | 0.1 mL thermal cycler for low sample volume reactions |
Shape | Conical |
Product Code | Brand | Color | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Product Type | Price | Quantity & Availability | ||||
15153727
|
Axygen™
PCR-0108-LP-C |
Clear | Thin Wall 8-Strip PCR Tube |
£117.00
Pack of 125 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15133707
|
Axygen™
PCR-0108-LP-RT-C |
Clear | Thin Wall 8-Strip PCR Tube with Real Time Strip Caps |
£142.42
Pack of 125 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13429818
|
Axygen™
PCR-0108-LP-RT-W |
White | Thin Wall 8-Strip PCR Tube with Real Time Strip Caps |
£1500.00
Pack of 1250 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13419818
|
Axygen™
PCR-0108-LP-RT-C |
Clear | Thin Wall 8-Strip PCR Tube with Real Time Strip Caps |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13479808
|
Axygen™
PCR-0108-LP-W |
White | Thin Wall 8-Strip PCR Tube |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Axygen™ Low Profile 8-Strip PCR tubes are ideal for low sample volume reactions. Using highly polished and precise molds, our tubes ensure precise thermal transfer and a leak-proof seal with a choice of strip caps. The low profile design allows reduced reaction time and evaporation due to less dead air volume. Tubes are available in white and clear with or without caps. Tubes are DNase-/RNase-free and nonpyrogenic.
- Low profile design results in faster and more efficient PCR reactions
- Ideal for 0.1 mL thermal cyclers
- Available in white or clear
- DNase-/RNase-free and Nonpyrogenic
- Recommended volume range = 5 μL to 125 μL
Specifications
RNase, DNase and non-pyrogenic free | |
125/Pk. | |
Conical | |
Polypropylene |
0.1 mL | |
0.1 mL thermal cycler for low sample volume reactions | |
Non-sterile | |
Strip |