missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ PCR Tubes with 0.2 mL Dome Cap
Thin and consistent wall thickness for precise thermal transfer
£49.18 - £680.85
Specifications
Certifications/Compliance | RNase, DNase, pyrogen-free |
---|---|
Volume (Metric) | 0.2 mL |
Quantity | 1000/Pk., 10Pk./Cs. |
Closure Material | Polypropylene |
For Use With (Equipment) | Standard 96-well blocks of real-time PCR instruments and thermal transfer applications |
Product Code | Brand | Color | Product Type | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Product Type | Quantity | Price | Quantity & Availability | |||
11311924
|
Axygen™
PCR-02D-A |
Assorted | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
£62.10
Pack of 1000 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11341914
|
Axygen™
PCR-02D-C |
White | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
£59.00
Pack of 1000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11370145
|
Axygen™
PCR-02D-L-C |
Clear | Maxymum Recovery, Domed Cap PCR Tubes | 1000/Pk., 10Pk./Cs. |
£83.50
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
12766849
|
Axygen™
PCR-02D-B |
Blue | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10820721
|
Axygen™
PCR-02D-C |
White | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12756849
|
Axygen™
PCR-02D-A |
Assorted | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12796849
|
Axygen™
PCR-02D-L-C |
Clear | Maxymum Recovery, Domed Cap PCR Tubes | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11351914
|
Axygen™
PCR-02D-B |
Blue | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12786849
|
Axygen™
PCR-02D-G |
Green | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11361914
|
Axygen™
PCR-02D-G |
Green | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12706859
|
Axygen™
PCR-02D-O |
Orange | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11371914
|
Axygen™
PCR-02D-O |
Orange | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11381914
|
Axygen™
PCR-02D-R |
Red | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12716859
|
Axygen™
PCR-02D-R |
Red | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12565617
|
Axygen™
PCR-02D-SP |
Spectrum | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11380145
|
Axygen™
PCR-02D-SP |
Spectrum | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11391914
|
Axygen™
PCR-02D-V |
Violet | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12726859
|
Axygen™
PCR-02D-V |
Violet | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11301924
|
Axygen™
PCR-02D-Y |
Yellow | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12736859
|
Axygen™
PCR-02D-Y |
Yellow | Thin Wall, Domed Cap PCR Tube | 1000/Pk., 10Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Quantitative PCR compatible tubes for a wide range of Real-Time PCR instruments.
- PCR tubes with 0.2mL volume
- Tubes with caps sealed full-length; insertion cap ensures tight fit, eliminates sample evaporation
- Choose from a wide variety of colors
Specifications
RNase, DNase, pyrogen-free | |
1000/Pk., 10Pk./Cs. | |
Standard 96-well blocks of real-time PCR instruments and thermal transfer applications | |
Non-sterile | |
Domed |
0.2 mL | |
Polypropylene | |
Conical | |
Polypropylene | |
Tube |