missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ PCR Tubes with Flat Cap, 0.2 mL

Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.

Brand:  Axygen™ PCR-02-R

70.38 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.



Code : A0

Additional Details : Weight : 0.20700kg

 View more versions of this product

Product Code. 11326054

  • £93.80 / Pack of 1000
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.

  • Quantitative PCR compatible tubes for a wide range of real-time PCR instruments
  • Ultra-thin and consistent wall thickness allows precise thermal transfer
  • Even insertion cap seals full length for a tight fit that prevents sample evaporation
  • Maxymum Recovery™ option provides ultra-low retention and high yield
  • Certified RNase-/DNase-free and nonpyrogenic
  • Manufactured with 99.9% pure virgin polypropylene
  • Available in a wide variety of colors to support color-coding
Specifications

Specifications

RNase, DNase, pyrogen-free
0.2 mL
Polypropylene
Conical
Polypropylene
Tube
Red
1000/Pk., 10Pk./Cs.
Standard 96-well blocks of real-time PCR instruments and thermal transfer applications
Non-sterile
Flat
Thin Wall PCR Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers