missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ PCR Tubes with 0.5 mL Flat Cap
Thin and consistent wall thickness for precise thermal transfer
Brand: Axygen™ PCR-05-Y
This item is not returnable.
View return policy
Description
Quantitative PCR compatible tubes for a wide range of Real-Time PCR instruments.
- Tubes with caps sealed full-length; insertion cap ensures tight fit, eliminates sample evaporation
- Choose from a wide variety of colors
- Certified RNase-/DNase-free
- Nonpyrogenic
- Nonsterile
- Manufactured from polypropylene

Specifications
RNase, DNase, pyrogen-free | |
0.5 mL | |
Polypropylene | |
Conical | |
Polypropylene | |
Tube |
Yellow | |
1000/Pk., 10Pk./Cs. | |
Standard 96-well blocks of real-time PCR instruments and thermal transfer applications | |
Non-sterile | |
Flat Cap | |
Thin Wall PCR Tube |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ PCR Tubes with 0.5 mL Flat Cap > Yellow; 0.5mL; Flat cap
Spot an opportunity for improvement?Share a Content Correction