missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Tubes without Caps: Conical
Conical tubes
£36.50 - £560.00
Specifications
Max. RCF | 20,000 x g |
---|---|
Certifications/Compliance | RNase, DNase, pyrogen-free |
Material | Polypropylene |
Closure Type | Not Included |
Product Code | Brand | Color | Capacity (Metric) | Sterility | Bottom Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (Metric) | Sterility | Bottom Shape | Price | Quantity & Availability | ||
12739598
|
Axygen™
ST-050 |
Clear | 0.5 mL | Non-sterile | Elangated Conical |
£353.00
Pack of 4000 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||
12799598
|
Axygen™
ST-050-X |
Amber | 0.5 mL | Non-sterile | Conical |
£410.00
Pack of 4000 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||
12709608
|
Axygen™
ST-150 |
Clear | 1.5 mL | Non-sterile | Conical |
£351.00
Pack of 4000 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||
12779608
|
Axygen™
ST-200 |
Clear | 2 mL | Non-sterile | Conical |
£351.00
Pack of 4000 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||
12739618
|
Axygen™
ST-200-X |
Amber | 2 mL | Non-sterile | Conical |
£404.00
Pack of 4000 |
In Stock
Log in to see stock. |
||
12749618
|
Axygen™
ST-45 |
Clear | 0.5 mL | Non-sterile | Conical |
£427.00
Pack of 4000 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||
12759618
|
Axygen™
ST-45-S |
Clear | 0.5 mL | Sterile | Conical |
£560.00
Pack of 4000 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||
11304225
|
Axygen™
ST-050-X |
Amber | 0.5 mL | Non-sterile | Conical |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11364225
|
Axygen™
ST-200 |
Clear | 2 mL | Non-sterile | Conical |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11364215
|
Axygen™
ST-050 |
Clear | 0.5 mL | Non-sterile | Elangated Conical |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11314235
|
Axygen™
ST-200-X |
Amber | 2 mL | Non-sterile | Conical |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11336214
|
Axygen™
ST-150 |
Clear | 1.5 mL | Non-sterile | Conical |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11324235
|
Axygen™
ST-45 |
Clear | 0.5 mL | Non-sterile | Conical |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11334235
|
Axygen™
ST-45-S |
Clear | 0.5 mL | Sterile | Conical |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12769608
|
Axygen™
ST-150-X |
Amber | 1.5 mL | Non-sterile | Conical |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping
- Tube volumes from 0.5 to 2.0mL
- Choose clear or amber
Spécification
20,000 x g | |
RNase, DNase, pyrogen-free | |
Polypropylene | |
Not Included |