missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Screw Cap Tubes without Caps: Conical

Conical tubes

Brand:  Axygen™ ST-050

 View more versions of this product

Product Code. 12739598

  • £362.27 / Pack of 4000
Estimated Shipment: 06-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping

  • Tube volumes from 0.5 to 2.0mL
  • Choose clear or amber

TRUSTED_SUSTAINABILITY
Specifications

Specifications

RNase, DNase, pyrogen-free
Clear
500 Tubes/Pk., 8 Packs/Cs.
No
Elangated Conical
0.5 mL
Polypropylene
Non-sterile
Not Included
20,000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Axygen™ Screw Cap Tubes without Caps: Conical > Conical; 0.5mL; Clear

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.