Learn More
Axygen™ Screw Caps with O-rings
Select looped or non-looped format
Brand: Axygen™ SCO-O
Description
Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.
- Maximum G-force is 20,000 RCF.
- RNase-/DNase-free
- Nonpyrogenic
Tubes, with Cap, Sterile
All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.
Colored-cap versions are also available in sterile format.

Specifications
O-ring | |
Orange | |
Non-sterile |
Polypropylene | |
Non-looped | |
Both skirted and non-skirted variations of the 0.5 mL, 1.5 mL, and 2 mL microcentrifuge tubes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.