Learn More
Axygen™ Thin Wall Polypropylene PCR Tubes
Designed to fit standard 96 well blocks. Axygen™ Thin Wall Polypropylene PCR Tubes are non-pyrogenic and are manufactured with 99.9% pure virgin polypropylene.
Brand: Axygen PCR-05-C-500
46.41 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.27900kg
Description
- Ultra-thin and consistent wall thickness allows precise thermal transfer
- Even insertion cap ensures a tight fit to prevent evaporation
- Certified RNase-/DNase-free
- Nonpyrogenic
- Nonsterile
Specifications
RNase-/DNase-free | |
Tube with flat cap | |
Conical | |
Polypropylene |
Clear | |
0.5 mL | |
Non-sterile | |
Flat |