missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Thin Wall Polypropylene PCR Tubes
Designed to fit standard 96 well blocks. Axygen™ Thin Wall Polypropylene PCR Tubes are non-pyrogenic and are manufactured with 99.9% pure virgin polypropylene.
£60.85 - £73.10
Specifications
Certifications/Compliance | RNase-/DNase-free |
---|---|
Color | Clear |
Description | Tube with flat cap |
Shape | Conical |
Sterility | Non-sterile |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15499063
|
Axygen
PCR-02-C-500 |
0.2 mL |
£73.10
Pack of 500 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15419073
|
Axygen
PCR-05-C-500 |
0.5 mL |
£60.85
Pack of 500 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Ultra-thin and consistent wall thickness allows precise thermal transfer
- Even insertion cap ensures a tight fit to prevent evaporation
- Certified RNase-/DNase-free
- Nonpyrogenic
- Nonsterile
Specifications
RNase-/DNase-free | |
Tube with flat cap | |
Non-sterile | |
Flat |
Clear | |
Conical | |
Polypropylene |