Learn More
Axygen™ Universal Linear Pipette Stand
Convenient pipette storage
Brand: Axygen™ AP-USD4-P
54.63 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Additional Details : Weight : 0.42000kg
Description
Axygen™ universal linear stand for four pipettors, (four single-channel, maximum of two 8-channel or 12-channel pipettors)
Specifications
Pipette Stand | |
Single-channel Pipettes (4) or Multi-channel Pipettes (2) | |
4 | |
Pipettes | |
11 cm |
Red | |
POM | |
Non-sterile | |
30.6 cm | |
23.8 cm |