missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Universal Linear Pipette Stand
Convenient pipette storage
£63.95 - £86.25
Specifications
Product Type | Pipette Stand |
---|---|
Material | POM |
Sterility | Non-sterile |
For Use With (Equipment) | Pipettes |
Width (Metric) | 11 cm |
Product Code | Brand | Color | Positions | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Positions | Holds | Price | Quantity & Availability | |||
16302277
|
Axygen™
AP-USD4-P |
Red | 4 | Single-channel Pipettes (4) or Multi-channel Pipettes (2) |
£63.95
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
16312277
|
Axygen™
AP-USD6 |
Clear | 6 | Single-channel Pipettes (6) or Multi-channel Pipettes (3) |
£86.25
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
Description
Axygen™ universal linear stand for four pipettors, (four single-channel, maximum of two 8-channel or 12-channel pipettors)
Specifications
Pipette Stand | |
Non-sterile | |
11 cm |
POM | |
Pipettes | |
23.8 cm |