Learn More
Axygen™ Universal Linear Pipette Stand
Convenient pipette storage
Brand: Axygen™ AP-USD6
76.61 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Additional Details : Weight : 0.47000kg
Description
Axygen™ universal linear stand for four pipettors, (four single-channel, maximum of two 8-channel or 12-channel pipettors)
Specifications
Pipette Stand | |
Clear | |
POM | |
Non-sterile | |
Pipettes | |
11 cm | |
355 g |
Not Autoclavable | |
Single-channel Pipettes (6) or Multi-channel Pipettes (3) | |
6 | |
Liquid Handling | |
42.6 cm | |
23.8 cm |