Learn More
Axygen™ AxyMats™ Sealing Mats for 2mL 96 Well Plates with Square Wells
Minimize evaporation in wide range of temperatures in PCR and storage applications
Brand: Axygen™ AM-2ML-SQ
290.76 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : 68
Additional Details : Weight : 1.22000kg
Description
Axygen AxyMat sealing mats can be used in a wide range of temperatures for PCR and storage applications. AxyMats minimize evaporation and are made of research-grade silicone which can be autoclaved. They can be reused following a bleach wash and ethanol rinse protocol.
Specifications
Natural | |
Non-sterile | |
96 | |
10/Pk. | |
Square |
Silicone | |
Autoclavable | |
50/Cs. | |
Sealing Mat | |
96-well Microplate, 2 mL |