missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ AxyMats™ Sealing Mats for 2mL 96 Well Plates with Square Wells
Minimize evaporation in wide range of temperatures in PCR and storage applications
£269.37 - £317.00
Specifications
Color | Natural |
---|---|
Material | Silicone |
Autoclavable | Autoclavable |
No. of Wells | 96 |
Product Type | Sealing Mat |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
12587887
|
Axygen™
AM-2ML-SQ |
Non-sterile |
£317.00
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
12517897
|
Axygen™
AM-2ML-SQ-S |
Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Axygen AxyMat sealing mats can be used in a wide range of temperatures for PCR and storage applications. AxyMats minimize evaporation and are made of research-grade silicone which can be autoclaved. They can be reused following a bleach wash and ethanol rinse protocol.
Specifications
Natural | |
Autoclavable | |
Sealing Mat | |
96-well Microplate, 2 mL |
Silicone | |
96 | |
Square |