missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Axypet™ 12-Channel Pipettor

Axygen™ Axypet™ pipettors combine high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.
Brand: Axygen™ AP-12-300
633.41 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Thumb-friendly soft spring pipetting system reduces fatigue
- 3-year warranty
- Unique side EZIject button option reduces thumb movement
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures
- Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
- Tip manifold rotates 360°
- Shafts withdraw when pressed against a row of tips
- Each shaft moves independently, minimizing jamming of tips
- Micrometer is continuously adjustable for selection of whole or fractional volumes

Specifications
±1.6/ ±1.0% | |
12 | |
Multi-Channel Pipettor | |
±1.5/ ±0.6% |
Tip Type: 300 μL | |
Axypet | |
50 to 300 μL | |
3 years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ Axypet™ 12-Channel Pipettor > 50 - 300 μL; A: ±1.6/±1.0%: P: ±1.5/±0.6%; Tip: 300 μL
Spot an opportunity for improvement?Share a Content Correction