missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Disposal Bins
For safe disposal of broken glass
Brand: Azlon™ DBG002P
48.35 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 1.81800kg
Description
For safe disposal of broken glass
- Self assembly rigid boxes for safe disposal of broken glass
- Glass is safely held in strong leak proof and puncture resistant LDPE liner
- Lid has an integral waste flap for easy use and has a sealing feature for use when full
- Boxes are clearly printed with instructions for use
- D x W x H: 23 x 23 x 26.5 cm
Specifications
23 cm | |
26.5 cm | |
23 cm | |
Bench Top | |
Disposal Bin |
Translucent | |
Rectangular | |
Safe Disposal of Broken Glass | |
LDPE |