missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE Square Bottle with Wadded Screw Cap
Designed for chemical, powder, or granule storage. The Azlon™ HDPE square bottle includes a wadded polypropylene screw cap.
£34.85 - £94.05
Specifications
Color | Translucent |
---|---|
For Use With (Application) | For chemical, powder or granule storage |
Material | HDPE |
Closure Color | Black |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Dimensions (L x W x H) | Price | Quantity & Availability | |||
10769345
|
Azlon
BGE424P |
100 mL | 33 mm | 47 x 47 x 74mm | N/A | ||||
10044074
|
Azlon
BGE430P |
250 mL | 43 mm | 60 x 60 x 106mm |
£66.65
Pack of 10 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||
10288294
|
Azlon
BGE436P |
500 mL | 52 mm | 72 x 72 x 127mm | N/A | ||||
10555115
|
Azlon
BGE439P |
1000 mL | 58 mm | 95 x 95 x 171mm | N/A | ||||
Description
- Heavy-duty, wide-neck bottles
- Black polypropylene lid with LDPE foam wad
- Practical square design for economic use of space
- Designed for chemical, powder, or granule storage
Specifications
Translucent | |
HDPE | |
Yes | |
Square | |
Polypropylene |
For chemical, powder or granule storage | |
Black | |
Not Autoclavable | |
LDPE Foam Wad | |
Screw Cap with Foam Wad |