missing translation for 'onlineSavingsMsg'
Learn More
Azlon™ Azlon™ HDPE Translucent Graduated Square Bottles with Blue Screw Caps Product Code.: 12059827
Estimated Shipment: 25-04-2025
to see stock.
Add to basket

Azlon™ Azlon™ HDPE Translucent Graduated Square Bottles with Blue Screw Caps

Product Code. 12059827
500 mL
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy

Product Code. 12059827

Brand: Azlon™ BGE236P

Estimated Shipment: 25-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Store a wide range of liquids and solids with these lightweight square bottles. Azlon™ HDPE Translucent Graduated Square Bottles with Blue Screw Caps feature molded graduations and a wide neck for easy filling and emptying. Ideal for powders.

  • Space saving design
  • Lightweight square bottles with plug seal and blue screw cap
  • Molded graduations for approximate volume measurement
  • Neck I.D.: 58mm
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Translucent
Description Square
Diameter (Metric) Inner Neck 58 mm
For Use With (Application) Liquid or solid usage
Includes Plug seal and blue screw cap
Material HDPE
Length (Metric) 75mm
No. per Pack 10/PK
Width (Metric) 75mm
Closure Color Blue
Closure Included Yes
Autoclavable Not Autoclavable
Graduated Yes
Mouth Wide
Height (Metric) 120 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ Azlon™ HDPE Translucent Graduated Square Bottles with Blue Screw Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.