missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE Wide Neck Jars
Ideal for use with powders and solids.
Brand: Azlon BGE708
Additional Details : Weight : 1.00000kg
Description
- Round bottles with plug seal and screw cap
- Wide neck for easy filling and dispensing
- 1000mL, 1500mL and 2000mL jars are suitable for food contact applications in accordance with U.S. FDA regulations
- Bulk packs and lab packs are supplied with plugs and caps applied to the bottles
Specifications
250 mL | |
HDPE | |
300/Pk. | |
Wide | |
94 mm | |
69 mm |
Plug Seal and Screw Cap | |
Bulk packs | |
1 kg | |
Round | |
Wide Neck Jar | |
Plug Seal, Screw |