missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE Wide Neck Jars
Ideal for use with powders and solids.
£20.88 - £987.05
Specifications
Includes | Plug Seal and Screw Cap |
---|---|
Material | HDPE |
Mouth | Wide |
Shape | Round |
Product Type | Wide Neck Jar |
Product Code | Brand | Capacity (Metric) | Quantity | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Quantity | Packaging | Price | Quantity & Availability | |||
15511372
|
Azlon
BGE702P |
65 mL | 10/Pk. | Lab packs |
£21.65
Pack of 10 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
15737977
|
Azlon
BGE712 |
1000 mL | 80/Pk. | Bulk packs |
£295.00
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||
16337817
|
Azlon
BGE714 |
1500 mL | 60/Pk. | Bulk packs |
£316.00
Pack of 60 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||
15531372
|
Azlon
BGE706P |
120 mL | 10/Pk. | Lab packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15707977
|
Azlon
BGE706 |
120 mL | 500/Pk. | Bulk packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15541372
|
Azlon
BGE708P |
250 mL | 10/Pk. | Lab packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15717977
|
Azlon
BGE708 |
250 mL | 300/Pk. | Bulk packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15551372
|
Azlon
BGE710P |
500 mL | 10/Pk. | Lab packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15727977
|
Azlon
BGE710 |
500 mL | 150/Pk. | Bulk packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15561372
|
Azlon
BGE712P |
1000 mL | 5/Pk. | Lab packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15521372
|
Azlon
BGE704P |
70 mL | 400/Pk. | Lab packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15571372
|
Azlon
BGE714P |
1500 mL | 5/Pk. | Lab packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15797967
|
Azlon
BGE704 |
70 mL | 10/Pk. | Bulk packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15747977
|
Azlon
BGE714 |
1500 mL | 60/Pk. | Bulk packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15581372
|
Azlon
BGE716P |
2000 mL | 5/Pk. | Lab packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15757977
|
Azlon
BGE716 |
2000 mL | 40/Pk. | Bulk packs |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Round bottles with plug seal and screw cap
- Wide neck for easy filling and dispensing
- 1000mL, 1500mL and 2000mL jars are suitable for food contact applications in accordance with U.S. FDA regulations
- Bulk packs and lab packs are supplied with plugs and caps applied to the bottles
Specifications
Plug Seal and Screw Cap | |
Wide | |
Wide Neck Jar |
HDPE | |
Round | |
Plug Seal, Screw |