missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Round Bottles with Spouted Dropper Closure
Use as a dropping or dispensing bottle. Azlon™ LDPE Round Bottles with Spouted Dropper Closure feature a captive sealing cap and can be cut to adjust flow rate.
£35.60 - £58.75
Specifications
For Use With (Application) | Used as a dropping or dispensing bottle |
---|---|
Includes | Spouted dropper closure |
Material | LDPE |
Closure Included | Yes |
Mouth | Narrow, Threaded |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12054827
|
Azlon
BGE814PNC |
30 mL |
£35.60
Pack of 10 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
10709385
|
Azlon
BGE820PNC |
60 mL |
£43.86
Pack of 10 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
12084747
|
Azlon
BGE828PNC |
150 mL |
£43.35
Pack of 10 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
12084707
|
Azlon
BGE830PNC |
250 mL |
£58.75
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10044804
|
Azlon
BGE836PNC |
500 mL | |||||||
Description
Use as a dropping or dispensing bottle. AzlonTM LDPE Round Bottles with Spouted Dropper Closure feature a captive sealing cap and can be cut to adjust flow rate.
- Round LDPE bottles fitted with spouted dropper closure
- Good resistance to chemical attack
Specifications
Used as a dropping or dispensing bottle | |
LDPE | |
Narrow, Threaded | |
Polypropylene | |
Spouted Screw Cap |
Spouted dropper closure | |
Yes | |
Round | |
28/R4 |