missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Pipet Controller
Easy and precise vacuum controlled thumb level pipet filler. The Azlon™ Pipet Controller uses a novel PTFE and silicone rubber valve assembly to allow fine control of pipent filling and emptying.
Brand: Azlon PFL001N
103.31 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Easy and precise vacuum controlled thumb level pipet filler. The Azlon™Pipet Controller uses a novel PTFE and silicone rubber valve assembly to allow fine control of pipent filling and emptying.
- A novel PTFE and silicone rubber valve assembly controls the vacuum created by simply squeezing the unique rubber bulb
- By moving the thumb lever pipettes from 0.1mL up to 100mL can be easily and accurately filled and emptied
- Blow out pipets are catered for by the depression of a small thumb operated squeeze ball
- A replaceable PTFE membrane filter ensures liquid is not accidentally drawn into the unit (2 supplied)
- The filter and pipet holding cone can be sterilized by autoclaving
Specifications
PVDF, Stainless Steel | |
Clinical, hospital, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields | |
0.1 to 100 mL |
Sterile | |
White | |
Positive displacement repetitive pipet |