Learn More
Azlon™ Pipet Controller
Easy and precise vacuum controlled thumb level pipet filler. The Azlon™ Pipet Controller uses a novel PTFE and silicone rubber valve assembly to allow fine control of pipent filling and emptying.
£97.05 - £228.00
Specifications
Material | PVDF, Stainless Steel |
---|---|
Sterility | Sterile |
For Use With (Application) | Clinical, hospital, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields |
Volume (Metric) | 0.1 to 100 mL |
Type | Positive displacement repetitive pipet |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11303714
|
Azlon
PFL001N |
White |
£228.00
Each |
Estimated Shipment: 21-07-2025
Log in to see stock. |
||||||
11930885
|
Azlon
PFL001B |
Blue |
£97.05
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
||||||
Description
Easy and precise vacuum controlled thumb level pipet filler. The Azlon™Pipet Controller uses a novel PTFE and silicone rubber valve assembly to allow fine control of pipent filling and emptying.
- A novel PTFE and silicone rubber valve assembly controls the vacuum created by simply squeezing the unique rubber bulb
- By moving the thumb lever pipettes from 0.1mL up to 100mL can be easily and accurately filled and emptied
- Blow out pipets are catered for by the depression of a small thumb operated squeeze ball
- A replaceable PTFE membrane filter ensures liquid is not accidentally drawn into the unit (2 supplied)
- The filter and pipet holding cone can be sterilized by autoclaving
Specifications
PVDF, Stainless Steel | |
Clinical, hospital, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields | |
Positive displacement repetitive pipet |
Sterile | |
0.1 to 100 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.