missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PMP Conical Flask
Manufactured from transparent PMP
Brand: Azlon FDE442
Code : A0
Additional Details : Weight : 0.02000kg
Description
- Wide neck with PP screw cap
- Flask and cap can be autoclaved at 121°C
Specifications
Polypropylene | |
50 mL | |
10 mL | |
1 | |
34/35 | |
Screw Cap |
Transparent | |
PMP | |
92 mm | |
Conical | |
Autoclavable |