missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PMP Conical Flask
Manufactured from transparent PMP
£15.15 - £37.85
Specifications
Closure Material | Polypropylene |
---|---|
Color | Transparent |
Material | PMP |
No. per Pack | 1 |
Shape | Conical |
Product Code | Brand | Closure Size | Capacity (Metric) | Graduations | Standard Taper Joint | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Capacity (Metric) | Graduations | Standard Taper Joint | Price | Quantity & Availability | ||
12443621
|
Azlon
FDE450 |
GL52 | 1000 mL | 200 mL | 45/40 |
£34.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
12413621
|
Azlon
FDE444 |
GL40 | 100 mL | 20 mL | 34/35 |
£19.60
Each |
N/A | ||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
12433621
|
Azlon
FDE448 |
GL52 | 500 mL | 100 mL | 45/40 |
£30.20
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|
12423621
|
Azlon
FDE446 |
GL52 | 250 mL | 50 mL | 45/40 |
£37.85
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||
12403621
|
Azlon
FDE442 |
50 mL | 10 mL | 34/35 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Wide neck with PP screw cap
- Flask and cap can be autoclaved at 121°C
Specifications
Polypropylene | |
PMP | |
Conical | |
Screw Cap |
Transparent | |
1 | |
Autoclavable |