missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PMP Conical Flask
Manufactured from transparent PMP
Brand: Azlon FDE448
23.56 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Wide neck with PP screw cap
- Flask and cap can be autoclaved at 121°C
Specifications
Polypropylene | |
500 mL | |
100 mL | |
1 | |
45/40 | |
Screw Cap | |
GL52 |
Transparent | |
PMP | |
182 mm | |
Conical | |
Autoclavable | |
117 mm |