missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PMP Conical Flask
Manufactured from transparent PMP
Brand: Azlon FDE444
Code : A0
Additional Details : Weight : 0.03000kg
Description
- Wide neck with PP screw cap
- Flask and cap can be autoclaved at 121°C
Specifications
Polypropylene | |
100 mL | |
20 mL | |
1 | |
34/35 | |
Screw Cap | |
GL40 |
Transparent | |
PMP | |
113 mm | |
Conical | |
Autoclavable | |
64 mm |