missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PMP Conical Flask

Manufactured from transparent PMP

Brand:  Azlon FDE446

26.11 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : A0

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 12423621

  • £37.85 / Each
Estimated Shipment: 15-07-2024
to see stock.
Add to basket

Description

Description

  • Wide neck with PP screw cap
  • Flask and cap can be autoclaved at 121°C
Specifications

Specifications

Polypropylene
250 mL
50 mL
1
45/40
Screw Cap
Transparent
PMP
144 mm
Conical
Autoclavable
GL52
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers