missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polyamide Coated Steel Bottle Carrier
Ideal for safely carrying up to six bottles or wash bottles
£168.00
Specifications
Product Type | Bottle Carrier |
---|---|
Material | Polyamide Coated Steel |
No. per Pack | 1 |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
12030832
|
Azlon
BGS040 |
60 mm |
£168.00
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
12094628
|
Azlon
BGS042 |
74 mm |
£168.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
- Manufactured from polyamide coated steel
- Offers better heat and chemical resistance than other coatings
Specifications
Bottle Carrier | |
Polyamide Coated Steel | |
1 |