Learn More
Azlon™ Polypropylene Cylinders with Molded Graduations
Manufactured from high clarity polypropylene for good chemical and temperature resistance. Azlon™ Polypropylene Cylinders with Molded Graduations are a sturdy and reliable choice for measuring the volume of liquids in a laboratory.
Brand: Azlon CP0250P
14.37 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Manufactured from high clarity polypropylene for good chemical and temperature resistance. Azlon™ Polypropylene Cylinders with Molded Graduations are a sturdy and reliable choice for measuring the volume of liquids in a laboratory.
- Hexagonal base enhances stability
- Anti-suction feature prevents cylinder from sticking to wet surfaces and minimizes spillage
- Raised molded graduations provide permanent markings for measurement
- Large pouring spout facilitates dispensing
Specifications
Polypropylene | |
ISO 6706 | |
42 mm | |
2 mL | |
12.4 in. | |
Ungraduated Cylinder |
±2 mL | |
B | |
1PK | |
Hexagonal | |
315 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.