missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Cylinders with Printed Graduations

Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.

Brand:  Azlon CPB0100P

41.83 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.


 View more versions of this product

Product Code. 11303594

  • £97.35 / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.

  • Hexagonal base improves stability
  • Anti-suction feature prevents cylinder from sticking to wet surfaces and minimizes spillage
  • Ultra clear polypropylene provides enhanced visibility and chemical resistance
  • Class B
  • Conforms to ISO 6706
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
±1 mL
B
31 mm
1 mL
Hexagonal
250 mm
Polypropylene
ISO 6706
Blue
5PK
Blue
9.84 in.
Ungraduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers