missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Cylinders with Printed Graduations

Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.

Brand:  Azlon CPB0025P

45.13 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.


 View more versions of this product

Product Code. 11383584

  • £97.30 / Pack of 10
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.

  • Hexagonal base improves stability
  • Anti-suction feature prevents cylinder from sticking to wet surfaces and minimizes spillage
  • Ultra clear polypropylene provides enhanced visibility and chemical resistance
  • Class B
  • Conforms to ISO 6706
TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 mL
±0.5 mL
B
20 mm
0.5 mL
Hexagonal
170 mm
Polypropylene
ISO 6706
Blue
10PK
Blue
6.69 in.
Ungraduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers