missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Cylinders with Printed Graduations
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
Brand: Azlon CPB0250P
13.43 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
- Hexagonal base improves stability
- Anti-suction feature prevents cylinder from sticking to wet surfaces and minimizes spillage
- Ultra clear polypropylene provides enhanced visibility and chemical resistance
- Class B
- Conforms to ISO 6706
Specifications
250 mL | |
±2 mL | |
B | |
42 mm | |
2 mL | |
Hexagonal | |
315 mm |
Polypropylene | |
ISO 6706 | |
Blue | |
1PK | |
Blue | |
12.4 in. | |
Ungraduated Cylinder |