missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Cylinders with Printed Graduations

Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.

Marca:  Azlon CPB0500P

17.65 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 vedi altre versioni di questo prodotto

Codice prodotto. 11950985

  • £40.05 / Each
In Stock
to see stock.
Edge
Esplora altre offerte speciali
Aggiungi al carrello

Descrizione

Descrizione

Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.

  • Hexagonal base improves stability
  • Anti-suction feature prevents cylinder from sticking to wet surfaces and minimizes spillage
  • Ultra clear polypropylene provides enhanced visibility and chemical resistance
  • Class B
  • Conforms to ISO 6706
TRUSTED_SUSTAINABILITY
Specifica

Specifica

500 mL
±5 mL
B
55 mm
5 mL
Hexagonal
360 mm
Polypropylene
ISO 6706
Blue
1PK
Blue
14.17 in.
Ungraduated Cylinder
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali