missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Instrument Tray
Rectangular fabricated polypropylene trays
Brand: Azlon
Code : A0
Additional Details : Weight : 1.30000kg
Description
- Rigid and robust
- All sizes have 22mm deep vertical sides
- Can be autoclaved at 121°C
Specifications
350 mm | |
Instrument Tray | |
13.7 in. | |
Rectangular | |
Autoclavable |
Polypropylene | |
200 mm | |
1 | |
7.8 in. |