missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Microcentrifuge Tube Rack
Economical and sturdy test tube racks supplied in self assembly flat packs
Brand: Azlon
106.58 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.76000kg
Description
- Hole size 11mm square
- Accepts 128 x 1.5mL microcentrifuge tubes
- Autoclavable at 121°C
- Sinks in water baths
- Alpha numeric place coding
Specifications
Microcentrifuge tube rack | |
Blue | |
128 | |
265 x 126 x 38mm | |
10.4 in. | |
4.96 in. | |
1.49 in. |
Autoclavable | |
Polypropylene | |
Microcentrifuge tubes | |
265 mm | |
126 mm | |
38 mm |