missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Microcentrifuge Tube Rack
Economical and sturdy test tube racks supplied in self assembly flat packs
£74.55 - £135.00
Specifications
Description | Microcentrifuge tube rack |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Positions | 128 |
For Use With (Equipment) | Microcentrifuge tubes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12521406
|
Azlon
RPB001P |
Blue |
£135.00
Pack of 5 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
12561406
|
Azlon
RPW001P |
White |
£96.40
Pack of 5 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
12551406
|
Azlon
RPR001P |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12643042
|
Azlon
RPY001P |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Hole size 11mm square
- Accepts 128 x 1.5mL microcentrifuge tubes
- Autoclavable at 121°C
- Sinks in water baths
- Alpha numeric place coding
Specifications
Microcentrifuge tube rack | |
Polypropylene | |
Microcentrifuge tubes | |
265 mm | |
126 mm | |
38 mm |
Autoclavable | |
128 | |
265 x 126 x 38mm | |
10.4 in. | |
4.96 in. | |
1.49 in. |