missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Sterilizing Trough
Rectangular sterilizing troughs
Brand: Azlon
Code : A0
Additional Details : Weight : 0.11000kg
Description
- Robust and deep to accommodate a wide range of instruments etc
- Can be autoclaved at 121°C
Specifications
1 L | |
78 mm (Without Lid), 91 mm (With Lid) | |
Polypropylene | |
122 mm | |
Rectangular |
210 x 122 mm | |
210 mm | |
Sterilizing Tray | |
1 | |
Autoclavable |