missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Sterilizing Trough
Rectangular sterilizing troughs
£10.70 - £62.30
Specifications
Material | Polypropylene |
---|---|
Type | Sterilizing Tray |
No. per Pack | 1 |
Shape | Rectangular |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
12074588
|
Azlon
TWR204 |
10 L | 390 x 290 mm |
£62.30
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
12053974
|
Azlon
TWR202 |
1 L | 210 x 122 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Robust and deep to accommodate a wide range of instruments etc
- Can be autoclaved at 121°C
Specifications
Polypropylene | |
1 | |
Autoclavable |
Sterilizing Tray | |
Rectangular |