Learn More
Azlon™ Wide Mouth Polypropylene Bottles
Constructed of heavy duty, durable plastic. Azlon™ Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.
Brand: Azlon™ BWP0030PN
12.01 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Constructed of heavy duty, durable plastic. Azlon™Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.
- High clarity, rigid polypropylene bottles with polypropylene screw caps
- Leak-proof, liner-less design
- Smooth inner contours for efficient pouring and ease of pouring
- Heavy duty and very durable in use
- Ideal for a wide range of liquid storage, media preparation and sampling applications
- Good chemical resistance
- Autoclavable at 121°C

Specifications
30 mL | |
Translucent | |
Polypropylene | |
10/Pk. | |
Unlined | |
Autoclavable | |
Wide | |
70 mm | |
2.75 in. | |
32 mm |
1.01 oz. | |
Liquid storage, media preparation and sampling applications | |
22mm | |
High clarity | |
Yes | |
No | |
Round | |
Round Wide Mouth Bottle | |
Polypropylene | |
Screw Cap |
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.