missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Wide Mouth Polypropylene Bottles

Constructed of heavy duty, durable plastic. Azlon™ Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.

Brand:  Azlon™ BWP2000P

56.61 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Code : 02

Additional Details : Weight : 0.90000kg

 View more versions of this product

Product Code. 10799145

  • £110.42 / Pack of 5
In Stock
to see stock.
Add to basket

Description

Description

Constructed of heavy duty, durable plastic. Azlon™Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.

  • High clarity, rigid polypropylene bottles with polypropylene screw caps
  • Leak-proof, liner-less design
  • Smooth inner contours for efficient pouring and ease of pouring
  • Heavy duty and very durable in use
  • Ideal for a wide range of liquid storage, media preparation and sampling applications
  • Good chemical resistance
  • Autoclavable at 121°C
Specifications

Specifications

2000 mL
Translucent
Polypropylene
5/PK
Unlined
Yes
Wide
242 mm
9.52 in.
120 mm
67.62 oz.
Liquid storage, media preparation and sampling applications
55mm
High clarity
CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Autoclavable
Round
Wide Mouth Bottle
Polypropylene
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers