Learn More
Azlon™ Wide Mouth Polypropylene Bottles
Constructed of heavy duty, durable plastic. Azlon™ Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.
Brand: Azlon™ BLP0100P
Additional Details : Weight : 10.40000kg
Description
Constructed of heavy duty, durable plastic. Azlon™Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.
- High clarity, rigid polypropylene bottles with polypropylene screw caps
- Leak-proof, liner-less design
- Smooth inner contours for efficient pouring and ease of pouring
- Heavy duty and very durable in use
- Ideal for a wide range of liquid storage, media preparation and sampling applications
- Good chemical resistance
- Autoclavable at 121°C
Specifications
100 mL | |
Equal number of bottles and caps packed separately | |
420 | |
420/Pk. | |
Yes | |
89 mm | |
Polypropylene | |
Screw Cap |
Translucent | |
Polypropylene | |
Bulk | |
White | |
Autoclavable | |
Wide Neck Bottle | |
51 mm |