missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Erlenmeyer Conical Flask
Polypropylene erlenmeyer conical flask with chemical resistance
Brand: Azlon FDE542
17.12 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Polypropylene erlenmeyer conical flask with chemical resistance
- With chemical resistance
- Wide neck with PP screw cap
- Flask and cap can be autoclaved at 121°C
Specifications
Polypropylene | |
50 mL | |
10 mL | |
1 | |
34/35 | |
Screw Cap |
Translucent | |
Polypropylene | |
92 mm | |
Conical | |
Autoclavable | |
40 mm |