missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Erlenmeyer Conical Flask
Polypropylene erlenmeyer conical flask with chemical resistance
£20.30 - £43.20
Specifications
Closure Material | Polypropylene |
---|---|
Material | Polypropylene |
No. per Pack | 1 |
Shape | Conical |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Graduations | Standard Taper Joint | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Standard Taper Joint | Price | Quantity & Availability | |||
11962078
|
Azlon
FDE550 |
1000 mL | 200 mL | 45/40 |
£30.20
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||
11936289
|
Azlon
FDE544 |
100 mL | 20 mL | 34/35 |
£23.85
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
11952078
|
Azlon
FDE548 |
500 mL | 100 mL | 45/40 |
£32.05
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||
11926289
|
Azlon
FDE542 |
50 mL | 10 mL | 34/35 |
£20.30
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||
11946289
|
Azlon
FDE546 |
250 mL | 50 mL | 45/40 |
£43.20
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||
Description
Polypropylene erlenmeyer conical flask with chemical resistance
- With chemical resistance
- Wide neck with PP screw cap
- Flask and cap can be autoclaved at 121°C
Specifications
Polypropylene | |
1 | |
Autoclavable |
Polypropylene | |
Conical | |
Screw Cap |