Learn More
Azlon™ Polypropylene Erlenmeyer Conical Flask
Polypropylene erlenmeyer conical flask with chemical resistance
Brand: Azlon FDE548
25.81 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 02
Additional Details : Weight : 0.12000kg
Description
Polypropylene erlenmeyer conical flask with chemical resistance
- With chemical resistance
- Wide neck with PP screw cap
- Flask and cap can be autoclaved at 121°C
Specifications
Polypropylene | |
500 mL | |
100 mL | |
1 | |
45/40 | |
Screw Cap |
Translucent | |
Polypropylene | |
182 mm | |
Conical | |
Autoclavable | |
52 mm |