Learn More
Azlon™ Polystyrene Specimen Container with Polyethylene Lid
Store samples with maximum visibility. Azlon™ Polystyrene Specimen Containers with Polyethylene Lids contain snap-on lids that are very easy to use.
Brand: Azlon BGG456P
Description
- Clear polystyrene containers with maximum sample visibility
- Polyethylene airtight snap-on lids for quick easy use
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specimen Container | |
Polystyrene | |
250 mL | |
Clear | |
87 mm | |
5/Pk. |
Yes | |
Non-sterile | |
Snap Cap | |
65 mm | |
Polyethylene lid |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.